Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Ferrule ST, ID 4", 4-41/64"-4-44/64"

  • Mfr # CF400-8CS

  • Zoro # G6564909


product price: $19.99
/ea

Key Features

For Hose I.D.
4"
Material
Carbon Steel
Fitting Style
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF400-8CS
Zoro #
G6564909
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Crimp Ferrule ST,ID 4",4-41/64"-4-44/64"
For Hose I.D.
4"
Material
Carbon Steel
Fitting Style
Crimp

Description

The DIXON - CF400-8CS falls under the product category of Push-On Hose Fittings, used with a push-on hose onto a fitting. This tool may be used with a variety of hoses in diverse industrial and commercial settings, enabling a secure and practical connection between hoses and fittings. The product is designed for potential regular use. Wear and tear may vary based on conditions.

Key Features:

  • The product is a push-on hose fitting, and is used with a push-on hose onto a fitting.
  • May be used in various industrial and commercial settings, highlighting its versatility and widespread usability
  • Built with the aim of regular use. Durability and wear resistance may vary based on usage conditions, illustrating potential longevity of the product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.