CWG Continuous Spring Guard, 1-1/4 in ID, 0.175 in Wire, 33 Coils/ft, 304 Stainless Steel

  • Mfr # CWG-S-1.25-25

  • Zoro # G310395220


product price:  $468.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWG-S-1.25-25
Zoro #
G310395220
UPC #
-
Country of Origin
Unknown

Description

The DIXON - CWG-S-1.25-25 is a stainless steel pipe fitting used to connect sections of pipe in piping systems. Made from stainless steel material, this fitting provides durability and resistance to corrosion. It is manufactured to meet standard pipe sizing specifications applicable for industrial or commercial piping systems.

  • Material: Stainless Steel, offering resistance to corrosion and strength.
  • Size: 1.25 inches nominal pipe size (NPS), suitable for corresponding pipe dimensions.
  • Model Number: CWG-S-1.25-25, identifying the exact configuration and size of the fitting.
  • Category: Stainless Steel Pipe Fittings, indicating its use in pipe connection systems.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.