Zoro Homepage

D BR Angle Hose, Valve, Male Outlet, 1-1/2"

  • Mfr # AV150

  • Zoro # G7157818


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV150
Zoro #
G7157818
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"

Details

Body Material
Brass
Item
D BR Angle Hose,Valve,Male Outlet,1-1/2"

Description

D BR Angle Hose,Valve,Male Outlet,1-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.