Shop DIXON
See all product information
Create Account
DiscAdptr, 1-1/2", Thrd, 2", Alum, FKM
- Mfr # DBC62-150
- Zoro # G7153688
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
Specific Fitting Shape
Adapter
Body Material
Aluminum
Standards
API RP 1004, CRN # OH14044 all provinces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DBC62-150
- Zoro #
- G7153688
- UPC #
- -
- Country of Origin
- United States
- Item
- DryDisconnect Adapter,1.5" NPT,Alum FKM
- Basic Pipe Fitting Shape
- Adapter
- Specific Pipe Fitting Shape
- Adapter
- Specific Fitting Shape
- Adapter
- Body Material
- Aluminum
- Standards
- API RP 1004, CRN # OH14044 all provinces
- Valve Style
- Poppet
- Gasket Material
- FKM
- Connection Type
- Coupler x FNPT
- Max. Working Pressure @ 70 F
- 210 psi
Dimensions
- Coupling Size
- 2 in
- Thread Size
- 1 1/2"-11 1/2
- Overall Length
- 7 1/16 in
- Wire Rope Length
- 7 1/16 in
- Length
- 7 1/16 in
Description
DryDisconnect Adapter,1.5 In. NPT,Alum FKM, Socket, Body Material Aluminum, Not Applicable, Coupling Size 2 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler x FNPT, Hose Fitting Size Not Applicable, FNPT, Max. Working Pressure @ 70 F 210 psi, Plug Outside Dia. Not Applicable, Socket Inside Diameter Not Applicable, Gasket Material FKM, Overall Length 7 1/16 in, Includes Locking Arm No, Thread Size 1 1/2 In.-11 1/2, Plug Length Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.