DiscAdptr, 2-1/2", Thrd, 2", Alum, FKM
- Mfr # DBA62-200
- Zoro # G7169027
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
Specific Fitting Shape
Adapter
Valve Style
Poppet
Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DBA62-200
- Zoro #
- G7169027
- UPC #
- -
- Country of Origin
- United States
- Item
- DryDisconnect Adapter,2",NPT Alum FKM
- Basic Pipe Fitting Shape
- Adapter
- Specific Pipe Fitting Shape
- Adapter
- Specific Fitting Shape
- Adapter
- Valve Style
- Poppet
- Body Material
- Aluminum
- Gasket Material
- FKM
- Max. Working Pressure @ 70 F
- 150 psi
- Standards
- API RP 1004, CRN # OH14044 all provinces
- Connection Type
- Adapter x Female NPT
Dimensions
- Thread Size
- 2"-11 1/2
- Coupling Size
- 2 1/2 in
- Overall Length
- 4 1/8 in
- Wire Rope Length
- 4 1/8 in
- Length
- 4 1/8 in
Description
DryDisconnect Adapter,2 In.,NPT Alum FKM, Socket, Body Material Aluminum, Not Applicable, Coupling Size 2 1/2 in, For Hose I.D. Not Applicable, Female, Connection Type Adapter x Female NPT, Hose Fitting Size Not Applicable, FNPT, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. Not Applicable, Socket Inside Diameter Not Applicable, Gasket Material FKM, Overall Length 4 1/8 in, Includes Locking Arm No, Thread Size 2 In.-11 1/2, Plug Length Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.