Zoro Homepage

Dual Y Valve Vented, 1-1/4", Inlet

  • Mfr # BBV125DWV

  • Zoro # G7123411


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome-Plated Bronze
Body Style
Wye
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBV125DWV
Zoro #
G7123411
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1-1/4 in
Outlet Connection Size - Side 2
3/4 in
Outlet Connection Size - Side 1
3/4 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in

Details

Ball Material
Chrome-Plated Bronze
Body Style
Wye
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
1-1/4 in FNPT x 3/4 in FNPT
Item
Dual Y Valve Vented,1-1/4",Inlet
Ball Valve Product Group
Manual
Max. Pressure
125 PSI CWP
Body Material
Bronze
Handle Type
Lever
Seal Material
RPTFE
Stem Material
Bronze
Handle Material
304 Stainless Steel
Seat Material
RPTFE
Special Features
Drain Port
Maximum Pressure - Steam
Not Rated
Color - Valve Handle
Yellow
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Inlet Connection Entry
Side
Outlet Connection Gender - Side 2
Female
Outlet Connection Type - Side 2
NPT
Handle - Locking
Non-Locking
Outlet Connection Gender - Side 1
Female
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Outlet Connection Type - Side 1
NPT
Flow Pattern
Cross Flow
Vented Ball Valve
Vented
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female

Description

Manual Three-Way Ball Valve, Body Material Bronze, Valve Construction Two-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern Cross Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1 1/4 in, Inlet Connection Size 1 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/4 in, Outlet Connection Gender - Side 1 Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.