Zoro Homepage

Dual Y Valve Vented, 1" Inlet

  • Mfr # BBV100DWV

  • Zoro # G7162009


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Body Style
Wye
Valve Structure
Dual Action
Pipe Size
1 in
Connection Type
1 in FNPT x 3/4 in FNPT
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBV100DWV
Zoro #
G7162009
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in

Details

Body Style
Wye
Valve Structure
Dual Action
Connection Type
1 in FNPT x 3/4 in FNPT
Item
Dual Y Valve Vented,1" Inlet
Handle Type
Lever
Max. Pressure
125 PSI CWP
Body Material
Bronze
Ball Valve Product Group
Manual

Description

Dual Y Valve Vented,1 In. Inlet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.