Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Cap, 1-1/2 In, 250 psi, Female Coupler

  • Mfr # G150-DC-BR

  • Zoro # G2511232


product price: $36.69
/ea

Key Features

Fittings Sub-Category
Dust Caps
Body Material
Brass
Coupling Type
Type DC
Connection Type
Female Coupler
Coupler Size
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G150-DC-BR
Zoro #
G2511232
UPC #
-
Country of Origin
China

Dimensions

Coupler Size
1-1/2"
Pipe Size (Fittings)
1-1/2"
Coupling Size
1-1/2"
Socket Inside Diameter
1 1/2 in
Overall Length
3-3/32"
For Coupling Size
1-1/2"
Socket"side Diameter
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"

Details

Fittings Sub-Category
Dust Caps
Item
Dust Cap
Body Material
Brass
Coupling Type
Type DC
Connection Type
Female Coupler
Pipe Fitting Material
Forged Brass
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Standards
A-A-59326D
Max. Pressure
250 psi
Gasket Material
Nitrile
Specific Pipe Fitting Shape
Cap
Includes Locking Arm
Yes
Max. Working Pressure @ 70 F
250 psi
Coupling Component
Socket
Finish/Coating
Natural

Description

Dust Cap, Socket, For Coupling Size 1 1/2 in, Body Material Brass, Type DC, Coupling Size 1 1/2 in, Natural, Socket Inside Diameter 1 1/2 in, Gasket Material Nitrile, Overall Length 3 3/32 in, Includes Locking Arm Yes, 250 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.