Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Cap, Type DC, 316 SS, 1/2"

  • Mfr # G50-DC-SS

  • Zoro # G1410203


product price: $22.19
/ea

Key Features

Fittings Sub-Category
Dust Caps
Body Material
316 Stainless Steel
Coupling Type
Type DC
Connection Type
Dust Cap
Coupler Size
6" x 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G50-DC-SS
Zoro #
G1410203
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
6" x 6"
Pipe Size
1/2"
Coupling Size
1/2"
Overall Length
1-11/16"
Socket Inside Diameter
1/2 in
For Coupling Size
1/2"
Socket"side Diameter
1/2"
Pipe Size - Pipe Fitting
1/2"

Details

Fittings Sub-Category
Dust Caps
Item
Dust Cap
Body Material
316 Stainless Steel
Coupling Type
Type DC
Connection Type
Dust Cap
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
316 Stainless Steel
Gasket Material
Nitrile
Includes Locking Arm
Yes
Finish/Coating
Natural
Coupling Component
Socket
Max. Working Pressure @ 70 F
150 psi

Description

Dust Cap, Socket, For Coupling Size 1/2 in, Body Material 316 Stainless Steel, Type DC, Coupling Size 1/2 in, Natural, Socket Inside Diameter 1/2 in, Gasket Material Nitrile, Overall Length 1 11/16 in, Includes Locking Arm Yes, 150 psi..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.