Zoro Homepage

Dust Cap, Type DC, Brass, 1-1/2"

  • Mfr # BH150EZ

  • Zoro # G1395232


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Dust Caps
Body Material
Brass
Coupling Type
Type DC
Connection Type
Dust Cap
Coupler Size
6" x 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH150EZ
Zoro #
G1395232
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
6" x 6"
Overall Length
2-15/16"
Coupling Size
1-1/2"
For Coupling Size
1-1/2"
Socket Inside Diameter
1 1/2 in
Socket"side Diameter
1-1/2"

Details

Fittings Sub-Category
Dust Caps
Item
Dust Cap
Body Material
Brass
Coupling Type
Type DC
Connection Type
Dust Cap
Gasket Material
Nitrile
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Finish/Coating
Natural
Max. Working Pressure @ 70 F
250 psi
Coupling Component
Socket
Includes Locking Arm
Yes

Description

Dust Cap, Socket, For Coupling Size 1 1/2 in, Body Material Brass, Type DC, Coupling Size 1 1/2 in, Natural, Socket Inside Diameter 1 1/2 in, Gasket Material Nitrile, Overall Length 2 15/16 in, Includes Locking Arm Yes, 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.