Zoro Homepage

Dust Cap, Type DC, Brass, 2-1/2"

  • Mfr # BH250

  • Zoro # G1396456


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Dust Caps
Body Material
Brass
Coupling Type
Type DC
Connection Type
Dust Cap
Coupler Size
6" x 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH250
Zoro #
G1396456
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
6" x 6"
Overall Length
3-7/32"
Coupling Size
2-1/2"
Socket Inside Diameter
2 1/2 in
For Coupling Size
2-1/2"
Socket"side Diameter
2-1/2"

Details

Fittings Sub-Category
Dust Caps
Item
Dust Cap
Body Material
Brass
Coupling Type
Type DC
Connection Type
Dust Cap
Gasket Material
Nitrile
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Brass
Finish/Coating
Natural
Max. Working Pressure @ 70 F
150 psi
Includes Locking Arm
Yes
Coupling Component
Socket

Description

Dust Cap, Socket, For Coupling Size 2 1/2 in, Body Material Brass, Type DC, Coupling Size 2 1/2 in, Natural, Socket Inside Diameter 2 1/2 in, Gasket Material Nitrile, Overall Length 3 7/32 in, Includes Locking Arm Yes, 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.