Shop DIXON
See all product information
Create Account
Dust Cap, Type DC, Brass, 3"
- Mfr # BH300EZ
- Zoro # G1392755
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Fittings Sub-Category
Dust Caps
Body Material
Brass
Coupling Type
Type DC
Connection Type
Dust Cap
Coupler Size
6" x 6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BH300EZ
- Zoro #
- G1392755
- UPC #
- -
- Country of Origin
- United States
- Fittings Sub-Category
- Dust Caps
- Item
- Dust Cap
- Body Material
- Brass
- Coupling Type
- Type DC
- Connection Type
- Dust Cap
- Gasket Material
- Nitrile
- Pipe Fitting Material
- Brass
- Basic Pipe Fitting Material
- Metal
- Coupling Component
- Socket
- Max. Working Pressure @ 70 F
- 125 psi
- Finish/Coating
- Natural
- Includes Locking Arm
- Yes
- Standards
- A-A-59326D
- Product Type
- Dust Cap
Description
Cam and Groove Hose Coupling Dust Cap, Socket, For Coupling Size 3 in, Body Material Brass, Type DC, Coupling Size 3 in, Natural, Plug Outside Dia. Not Applicable, Socket Inside Diameter 3 in, Gasket Material Nitrile, Overall Length 3 1/8 in, Includes Locking Arm Yes, Plug Length Not Applicable, Not Applicable