Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Plug, Type DP, Aluminum, 1-1/4"

  • Mfr # G125-DP-AL

  • Zoro # G1407333


product price: $6.29
/ea

Key Features

Fittings Sub-Category
Dust Plugs
Body Material
Aluminum
Coupling Type
Type DP
Connection Type
Dust Plug
Coupler Size
6" x 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G125-DP-AL
Zoro #
G1407333
UPC #
-
Country of Origin
China

Dimensions

Coupler Size
6" x 6"
Overall Length
2-5/16"
Coupling Size
1-1/4"
Plug Outside Dia.
1-25/32"
Plug Length
1-9/16"
For Coupling Size
1-1/4"

Details

Fittings Sub-Category
Dust Plugs
Item
Dust Plug
Body Material
Aluminum
Coupling Type
Type DP
Connection Type
Dust Plug
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Aluminum
Max. Working Pressure @ 70 F
250 psi
Coupling Component
Plug
Finish/Coating
Natural
Includes Locking Arm
No
Fitting Connection Type
Dust Plug

Description

Dust Plug, Plug, For Coupling Size 1 1/4 in, Body Material Aluminum, Type DP, Coupling Size 1 1/4 in, Natural, Plug Outside Dia. 1 25/32 in, Overall Length 2 5/16 in, Includes Locking Arm No, Plug Length 1 9/16 in, 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.