Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Plug, Type DP, Aluminum, 1/2"

  • Mfr # G50-DP-AL

  • Zoro # G1410727


product price: $5.99
/ea

Key Features

Fittings Sub-Category
Dust Plugs
Body Material
Aluminum
Coupling Type
Type DP
Connection Type
Dust Plug
Coupler Size
6" x 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G50-DP-AL
Zoro #
G1410727
UPC #
-
Country of Origin
China

Dimensions

Coupler Size
6" x 6"
Pipe Size
1/2"
Overall Length
1-13/32"
Coupling Size
1/2"
Plug Length
1"
Plug Outside Dia.
15/16"
For Coupling Size
1/2"
Pipe Size - Pipe Fitting
1/2"

Details

Fittings Sub-Category
Dust Plugs
Item
Dust Plug
Body Material
Aluminum
Coupling Type
Type DP
Connection Type
Dust Plug
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Aluminum
Coupling Component
Plug
Includes Locking Arm
No
Max. Working Pressure @ 70 F
150 psi
Finish/Coating
Natural
Fitting Connection Type
Dust Plug

Description

Dust Plug, Plug, For Coupling Size 1/2 in, Body Material Aluminum, Type DP, Coupling Size 1/2 in, Natural, Plug Outside Dia. 15/16 in, Overall Length 1 13/32 in, Includes Locking Arm No, Plug Length 1 in, 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.