Zoro Homepage

Dust Plug, Type DP, Aluminum, 5

  • Mfr # G500-DP-AL

  • Zoro # G1432585


product price: $46.59
/ea

Key Features

Fittings Sub-Category
Dust Plugs
Body Material
Aluminum
Coupling Type
Type DP
Connection Type
Dust Plug
Coupler Size
6" x 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G500-DP-AL
Zoro #
G1432585
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
6" x 6"
Overall Length
2-15/16"
Coupling Size
5"
Plug Outside Dia.
5-23/32"
Plug Length
2-3/32"
For Coupling Size
5"

Details

Fittings Sub-Category
Dust Plugs
Item
Dust Plug
Body Material
Aluminum
Coupling Type
Type DP
Connection Type
Dust Plug
Pipe Fitting Material
Aluminum
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
75 psi
Finish/Coating
Natural
Coupling Component
Plug
Includes Locking Arm
No
Fitting Connection Type
Dust Plug

Description

Dust Plug, Plug, For Coupling Size 5 in, Body Material Aluminum, Type DP, Coupling Size 5 in, Natural, Plug Outside Dia. 5 23/32 in, Overall Length 2 15/16 in, Includes Locking Arm No, Plug Length 2 3/32 in, 75 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.