Zoro Homepage

E-Series, MNPT 3/4", Plug 3/4", BR

  • Mfr # E6M6-B

  • Zoro # G6549746


product price: $11.49
/ea

Key Features

Material
Brass
Max. Diameter
1.23"
Nominal Size
3/4"
Type
Straight Through Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6M6-B
Zoro #
G6549746
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
1.23"
Nominal Size
3/4"

Details

Material
Brass
Type
Straight Through Plug
Item
E-Series,MNPT 3/4",Plug 3/4",BR

Description

E-Series,MNPT 3/4 In.,Plug 3/4 In.,BR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.