Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Encap Sanitary SS BallValve, 2-1/2", 3Pcs.

  • Mfr # BV2CV-250CC-A

  • Zoro # G6561567


product price: $883.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CF8M Stainless Steel
Body Style
2-Way
Valve Structure
3-Piece
Pipe Size
2-1/2 in
Connection Type
Clamp x Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV2CV-250CC-A
Zoro #
G6561567
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
2-1/2 in

Details

Ball Material
CF8M Stainless Steel
Body Style
2-Way
Valve Structure
3-Piece
Connection Type
Clamp x Clamp
Item
Encap Sanitary SS BallValve,2-1/2",3Pcs.
Handle Type
Lockable Handle Can Prevent Accidental Actuation
Ball Valve Product Group
Manual
Stem Material
Stainless Steel
Body Material
Stainless Steel
Seat Material
Virgin PTFE
Max. Pressure
800 PSI WOG
Stem Type
Blowout Proof
Standards
ISO 5211

Description

Encap Sanitary SS BallValve,2-1/2 In.,3Pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.