This item is Discontinued.

Dixon Extended Pistol Grip, Safety Blow Gun ENBG1

Extended Pistol Grip, Safety Blow Gun (Discontinued)

  • Mfr # ENBG1
  • Zoro # G6554381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ENBG1
Zoro #
G6554381
UPC #
-
Country of Origin
Germany

Dimensions

Air Gun Inlet Size
1/4" (F)NPT
Nominal Extension Length
Less than 6 in
Air Inlet Size
1/4 in

Details

Nozzle
Safety
Item
Extended Pistol Grip,Safety Blow Gun
Air Inlet Type
NPT
Air Inlet Gender
Female
Maximum Inlet Pressure
150 psi

Description

Extended Pistol Grip,Safety Blow Gun, Nozzle Length 4 in, Nozzle Safety, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.