Zoro Homepage

F-Series Manual, MNPT, 1/2", Coupler 3/8"ST

  • Mfr # 3FM4

  • Zoro # G6559799


product price: $22.79
/ea

Key Features

Interchange Type
Industrial
Material
Steel
Coupling Component
Quick Coupler Body
Finish/Coating
Trivalent Chrome
Thread Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FM4
Zoro #
G6559799
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"
Body Size - Quick Connect Air Couplings
3/8"

Details

Item
F-Series Manual,MNPT,1/2",Coupler 3/8"ST
Interchange Type
Industrial
Material
Steel
Coupling Component
Quick Coupler Body
Finish/Coating
Trivalent Chrome
Temp. Range
-40F to +250F (-40C to +121C)
Max. Working Pressure @ 70 F
500 psi

Description

F-Series Manual,MNPT,1/2 In.,Coupler 3/8 In.ST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.