Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female 45deg., UNF, 3/4"xHose, Barb, 1/2"

  • Mfr # 1440812K

  • Zoro # G6554357


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

For Hose I.D.
1/2"
Material
Brass
Thread Size
3/4"-16
Thread Type
Female SAE
Fitting Style
Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1440812K
Zoro #
G6554357
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-16

Details

Item
Female 45deg.,UNF,3/4"xHose,Barb,1/2"
For Hose I.D.
1/2"
Material
Brass
Thread Type
Female SAE
Fitting Style
Swivel

Description

The DIXON - 1440812K is a specialized fitting designed for push-on hoses. Part of the "Push On Hose Fittings" category, it provides a secure connection between the hose and its fitting. This fitting is suitable for various applications as per manufacturer's guidelines in industries that require the use of push-on hoses.

Key Features:

  • Compatible with push-on hoses, designed for connection.
  • Intended for various applications per manufacturer's guidelines.
  • Part of the 'Push On Hose Fittings' category, making it appropriate for industry-specific requirements.
  • Categorized under commercial and industrial grade fittings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.