Shop DIXON
See all product information
Create Account
Female Push-on GH Fitting Brass
- Mfr # 5741212C
- Zoro # G525055520
product price:Â
$
20.59
/ea
Key Features
Hose Fitting A Connection Type
Hose Barb
Hose Fitting A Size
3/4 in
Fitting Movement
Swivel
Compatible Product Type
Push-On Hose System
For Hose I.D.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5741212C
- Zoro #
- G525055520
- UPC #
- -
- Country of Origin
- United States
- Item
- Female Push-on GH Fitting Brass
- Hose Fitting A Connection Type
- Hose Barb
- Fitting Movement
- Swivel
- Compatible Product Type
- Push-On Hose System
- For Hose I.D.
- 3/4 in
- Operating Temperature - Minimum
- 34 Degrees F
- Material Grade
- CA360
- Hose Fitting A Gender
- Genderless
- Number of Outlets
- 2
- Hose Fitting B Gender
- Female
- Operating Temperature - Maximum
- 150 Degrees F
- Hose Fitting B Connection Type
- Threaded
- Max. Working Pressure @ 70 F
- 150 psi
- Includes
- Washer
- For Use With
- Push-On Hose System
Dimensions
- Hose Fitting A Size
- 3/4 in
- Hose Fitting B Size
- 3/4 in
- Overall Length
- 2 1/4 in
Description
Female Push-on GH Fitting Brass, Swivel, For Hose I.D. 3/4 in, Hose Fitting A Gender Genderless, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Threaded, CA360, Overall Length 2 1/4 in, Number of Outlets 2, Compatible Product Type Push-On Hose System, 150 psi, Includes Washer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.