Female to Bowes Coupler, Barb, 1/2, Steel
Mfr # 4NS6
Zoro # G2084162
product price: $15.29
/eaKey Features
Interchange Type
Bowes
Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
Hose Barb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4NS6
Zoro #
G2084162
UPC #
-
Country of Origin
United States
Dimensions
Hose Fitting Size
3/4 in
Coupling Size
1/2 in
Barb Size
3/4 in
Overall Length
3 3/8 in
Body Size - Quick Connect Air Couplings
1/2 in
Max. Outside Dia.
1 5/16 in
Details
Item
Quick Connect Hose Coupling
Interchange Type
Bowes
Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
Hose Barb
Finish/Coating
Zinc Plated
Max. Flow Rate
5,776.64 lpm
Coupling Locking Type
Push-to-Connect
Seal Material
Nitrile
Includes Valve
No
Color
Silver
Temp. Range
-40 Degrees to 250 Degrees F
Application
On End of Hose or Pipe
For Hose I.D.
3/4 in
Barbed
Yes
Max. Working Pressure @ 70 F
500 psi
For Use With
Bowes Style
Description
Quick Connect Hose Coupling, Bowes, Steel, Plug, Male, Hose Barb, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.