Female to Bowes Coupler, (M)NPT, 1/2, Brass
Mfr # 4NM4-B
Zoro # G0696692
product price: $22.29
/eaKey Features
Interchange Type
Bowes
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4NM4-B
Zoro #
G0696692
UPC #
-
Country of Origin
United States
Dimensions
Hose Fitting Size
1/2 in
Coupling Size
1/2 in
Thread Size
1/2" -14
Overall Length
1 7/8 in
Body Size - Quick Connect Air Couplings
1/2 in
Max. Outside Dia.
1 1/2 in
Details
Item
Quick Connect Hose Coupling
Interchange Type
Bowes
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
NPT
Finish/Coating
Zinc Plated
Max. Flow Rate
5,776.64 lpm
Coupling Locking Type
Push-to-Connect
Seal Material
Nitrile
Includes Valve
No
Color
Yellow
Temp. Range
-40 Degrees to 250 Degrees F
Application
On End of Hose or Pipe
Max. Working Pressure @ 70 F
300 psi
Barbed
No
For Use With
Bowes Style
For Hose I.D.
1/2 in
Description
Quick Connect Hose Coupling, Bowes, Brass, Socket, Male, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.