Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FeMNPT, 1/4"xHose, Barb, 1/2"

  • Mfr # 1040804C

  • Zoro # G6547628


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

For Hose I.D.
1/2 in
Material
Brass
Max. Pressure
250 psi
Fitting Connection Type
Hose Barb x NPTF
Barb Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1040804C
Zoro #
G6547628
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
1/2 in
Thread Size
1/4 in
Hex Head Size
5/8 in
Overall Length
1.6563 in
Hose Fitting B Size
1/4 in
Hose Fitting A Size
1/2 in
Fitting Size
1/2 in x 1/4 in

Details

Item
Standard Hose Fitting
For Hose I.D.
1/2 in
Material
Brass
Max. Pressure
250 psi
Fitting Connection Type
Hose Barb x NPTF
Standards
SAE J476, J512, J514, J516
Thread Type
(F)NPT
Fitting Shape
Straight
Fitting Style
Straight
Clamp Type
Crimped or Hose Clamp
Fitting Movement
Rigid
Fitting Material
Brass x Brass
Hose Fitting A Gender
Male
Max. Working Pressure @ 70 F
250 psi
Material Grade
C36000
Reusable
No
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
NPTF
Hose Fitting B Gender
Female

Description

The DIXON - 1040804C is a Push On Hose Fitting constructed with durable brass material to resist corrosion. Intended for use with air and water hoses, it features a barbed fitting style for easy installation. The fitting is rated for operation under a maximum pressure of 300 psi, allowing compatibility with demanding conditions. Additionally, it is rated for a temperature range of -40°F to 200°F, indicating compatibility under those designated temperatures. It comes in a brass color and aims to provide a secure connection between your hose and accessory, though leak avoidance depends on correct installation and use. This hose fitting is a single configuration with one fitting included per purchase.

Key Features:

  • Includes a barbed fitting style that aims to provide a secure connection between your hose and accessory, though leak avoidance depends on correct installation and use.
  • Constructed with durable brass material to resist corrosion.
  • Suitable for air and water applications, indicating a wide range of compatibility.
  • Rated for operation under a maximum pressure of 300 psi, allowing compatibility with demanding conditions.
  • Features a fitting size of 1/2" x 3/8", indicating its compatibility with hoses of specific sizes.
  • Rated for a temperature range of -40°F to 200°F, indicating compatibility under those designated temperatures.
  • Comes as a single configuration with one fitting included per purchase.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.