Zoro Homepage

Fire Jacket for Hose, 1" ID

  • Mfr # 2510-16

  • Zoro # G6563755


product price: $253.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hose and Hose Assemblies; Tubing; Piping; Wiring; Cables
Features
Color: Iron Oxide Red; Nominal ID: 1"; Length: 50 ft.; Temperature Range: -65F to 500F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2510-16
Zoro #
G6563755
UPC #
-
Country of Origin
United States

Details

Item
Fire Jacket for Hose,1" ID
For Use With
Hose and Hose Assemblies; Tubing; Piping; Wiring; Cables
Features
Color: Iron Oxide Red; Nominal ID: 1"; Length: 50 ft.; Temperature Range: -65F to 500F

Description

Fire Jacket for Hose,1 In. ID

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.