Zoro Homepage

Flange Coupler, 2 In, 250 psi, Aluminum

  • Mfr # 200-DL-AL

  • Zoro # G4522113


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Couplers
Body Material
Aluminum
Coupling Type
Type DL
Connection Type
Flange
Coupler Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-DL-AL
Zoro #
G4522113
UPC #
089109745104
Country of Origin
United States

Dimensions

Coupler Size
2"
Pipe Size
2"
Thread Size
2"-11-1/2
Coupling Size
2"
Hose Fitting Size
2 in
Overall Length
4-5/8"
Socket Inside Diameter
2 in
Socket"side Diameter
2"
Pipe Size - Pipe Fitting
2"
Size
2"

Description

Cam and Groove Coupling, Socket, Body Material Aluminum, Type DL, Coupling Size 2 in, Connection Type Flange, Flange, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 in, Gasket Material Nitrile, Overall Length 4 5/8 in, Includes Locking Arm Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.