Zoro Homepage

Forged 150lb., ASA NPT Threaded Flange, 6"

  • Mfr # T600

  • Zoro # G7145218


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Flange
Specific Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T600
Zoro #
G7145218
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 9/16 in
Nominal Pipe Size
6 in

Details

Item
Forged 150lb.,ASA NPT Threaded Flange,6"
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Flange
Specific Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Flange
Fitting Connection Type
Flanged x FNPT

Description

Threaded Flange, 6 in Nominal Pipe Size, Flanged x FNPT, 1 9/16 in Overall Length, Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.