Zoro Homepage

GHT Brass Ball Valve

  • Mfr # 500GHV

  • Zoro # G6544170


product price: $17.29
/ea

Key Features

Ball Material
Brass
Body Style
Inline
Connection Type
NH Male x NH FeMale
Ball Valve Product Group
Manual
Max. Pressure
100 PSI WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500GHV
Zoro #
G6544170
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Ball Material
Brass
Body Style
Inline
Connection Type
NH Male x NH FeMale
Item
GHT Brass Ball Valve
Ball Valve Product Group
Manual
Max. Pressure
100 PSI WOG
Body Material
Brass
Temp. Range
140 Degrees F

Description

GHT Brass Ball Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.