Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H-Series FNPT, 1/2", Plug, 1/2", BR

  • Mfr # H4F4-B

  • Zoro # G6552546


product price: $17.19
/ea

Key Features

Material
Brass
Max. Diameter
1.17"
Nominal Size
1/2"
Type
Threaded Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H4F4-B
Zoro #
G6552546
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
1.17"
Nominal Size
1/2"

Details

Material
Brass
Type
Threaded Plug
Item
H-Series FNPT,1/2",Plug,1/2",BR

Description

H-Series FNPT,1/2 In.,Plug,1/2 In.,BR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.