Zoro Homepage

Heavy Duty, TBolt Clamp, 2.750"- 3.0625"

  • Mfr # HTBC300

  • Zoro # G6556089


product price: $14.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTBC300
Zoro #
G6556089
UPC #
-
Country of Origin
United States

Details

Item
Heavy Duty,TBolt Clamp,2.750"- 3.0625"

Description

Heavy Duty,TBolt Clamp,2.750"- 3.0625

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.