Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Hanger Nitrile Grommets, 1/2"- 3/4"

  • Mfr # B24RG-G75

  • Zoro # G7138918


product price: $9.80
/ea

Key Features

Material
304 Stainless steel
Tube Size (In.)
3/4
Width
3.42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B24RG-G75
Zoro #
G7138918
UPC #
-
Country of Origin
United States

Dimensions

Tube Size (In.)
3/4
Width
3.42"

Details

Material
304 Stainless steel
Item
Hex Hanger Nitrile Grommets,1/2"- 3/4"

Description

Hex Hanger Nitrile Grommets,1/2 In.- 3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.