Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Hanger with Nitrile Grommets, 1-1/2"

  • Mfr # B24RG-G150

  • Zoro # G7168589


product price: $9.29
/ea

Key Features

Material
304 Stainless steel
Width
4"
Tube Size (In.)
1-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B24RG-G150
Zoro #
G7168589
UPC #
-
Country of Origin
United States

Dimensions

Width
4"
Tube Size (In.)
1-1/2

Details

Material
304 Stainless steel
Item
Hex Hanger with Nitrile Grommets,1-1/2"

Description

Hex Hanger with Nitrile Grommets,1-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.