Zoro Homepage

Hex Hanger with Nitrile Grommets, 2"

  • Mfr # B24RG-G200

  • Zoro # G7161896


product price: $10.29
/ea

Key Features

Material
304 Stainless steel
Tube Size (In.)
2
Width
4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B24RG-G200
Zoro #
G7161896
UPC #
-
Country of Origin
United States

Dimensions

Tube Size (In.)
2
Width
4-1/2"

Details

Material
304 Stainless steel
Item
Hex Hanger with Nitrile Grommets,2"

Description

Hex Hanger with Nitrile Grommets,2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.