Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Hanger with Nitrile Grommets, 3"

  • Mfr # B24RG-G300

  • Zoro # G7128917


product price: $12.29
/ea

Key Features

Material
304 Stainless steel
Width
5-1/2"
Tube Size (In.)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B24RG-G300
Zoro #
G7128917
UPC #
-
Country of Origin
United States

Dimensions

Width
5-1/2"
Tube Size (In.)
3

Details

Material
304 Stainless steel
Item
Hex Hanger with Nitrile Grommets,3"

Description

Hex Hanger with Nitrile Grommets,3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.