Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nipple Brass Dryseal Nipple, NPT X Male NPT

  • Mfr # 3701212C

  • Zoro # G6544399


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Brass
Fitting Connection Type
MNPTF x MNPTF
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3701212C
Zoro #
G6544399
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4" x 3/4"
Overall Pipe Length
1-3/4"

Details

Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Brass
Fitting Connection Type
MNPTF x MNPTF
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
NIpple
Item
Dryseal Nipple
Specific Pipe Fitting Shape
Hex Nipple
Temp. Range
-65 Degrees to 250 Degrees F
Max. Pressure
1000 psi
Color
Brown
Standards
SAE 130137
Fitting Side B Type
NPT
Fitting Side B Gender
Male
Fitting Side A Type
NPT

Description

Straight, Brass, Threaded, Male, Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.