Zoro Homepage

Hex Nipple for Welding 3/4", ST

  • Mfr # FM750

  • Zoro # G6547871


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Specific Fitting Shape
Hex Nipple
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Size - Pipe Fitting
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM750
Zoro #
G6547871
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"

Details

Item
Hex Nipple for Welding 3/4",ST
Specific Fitting Shape
Hex Nipple
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal

Description

Hex Nipple for Welding 3/4 In.,ST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.