Zoro Homepage

High Pressure Full Bore Ball Valve, 1"

  • Mfr # HPBV10

  • Zoro # G6558627


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Carbon Steel
Body Style
Inline
Ball Port Style
Full Bore
Valve Structure
Full-Bore
Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPBV10
Zoro #
G6558627
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size
1 in

Details

Ball Material
Carbon Steel
Body Style
Inline
Ball Port Style
Full Bore
Valve Structure
Full-Bore
Connection Type
FNPT
Item
High Pressure Full Bore Ball Valve,1"
Stem Type
Blowout Proof
Ball Valve Product Group
Manual
Body Material
Carbon Steel
Temp. Range
-20 Degrees F to 215 Degrees F
Handle Type
Lever
Max. Pressure
6000 PSI
Seat Material
POM (Polyacetal)

Description

High Pressure Full Bore Ball Valve,1 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.