Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Pressure Full Bore Ball Valve, 3/8"

  • Mfr # HPBV38

  • Zoro # G6565198


product price: $38.39
/ea

Key Features

Ball Material
Carbon Steel
Body Style
Inline
Ball Port Style
Full Bore
Valve Structure
Full-Bore
Pipe Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPBV38
Zoro #
G6565198
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size
3/8 in

Details

Ball Material
Carbon Steel
Body Style
Inline
Ball Port Style
Full Bore
Valve Structure
Full-Bore
Connection Type
FNPT
Item
High Pressure Full Bore Ball Valve,3/8"
Temp. Range
-20 Degrees F to 215 Degrees F
Body Material
Carbon Steel
Max. Pressure
7350 PSI
Handle Type
Lever
Seat Material
POM (Polyacetal)
Ball Valve Product Group
Manual
Stem Type
Blowout Proof

Description

High Pressure Full Bore Ball Valve,3/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.