Zoro Homepage

Holedall MNPT Stem, 2", SS, Max. Pressure: 600 psi

  • Mfr # TMR32

  • Zoro # G7138175


product price: $60.29
/ea

Key Features

Material
316 stainless steel
Max. Pressure
600 psi
Specific Pipe Fitting Shape
Stem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMR32
Zoro #
G7138175
UPC #
-
Country of Origin
United States

Details

Material
316 stainless steel
Item
Holedall MNPT Stem,2",SS
Max. Pressure
600 psi
Specific Pipe Fitting Shape
Stem

Description

Holedall MNPT Stem,2 In.,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.