Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb Fitting, 1/2 x 3/4 in Nominal, MNPT x Hose Barb End Style, Brass

  • Mfr # 1021208CLF

  • Zoro # G808848320


product price: $16.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021208CLF
Zoro #
G808848320
UPC #
-
Country of Origin
United States

Description

The DIXON - 1021208CLF is a push-on hose fitting that plays an essential role in various industrial and commercial applications. This specific product is meant to aid the connection of hose sections, which could facilitate the transport of liquid or gas. The fitting's push-on mechanism promotes quick installation and while it aims to provide secure connections, leak-free performance is not guaranteed.

Key Features:

  • Push-on Fitting Type: This indicates the mode of application of the hose onto the fitting by pushing it on.
  • 1/2" Hose Bore: This dimension dictates how much fluid volume the hose can handle.
  • 1/2" Hose Size: This refers to the size of the hose onto which the fitting can be installed.
  • Brass Material: The fitting is made of brass, which could contribute to strength, durability, and potential resistance to corrosion.
  • Female x Hose Shank Fitting Style: This type of fitting involves a female end (internally threaded) that connects to a male end (externally threaded, or hose shank).
  • 150 PSI Working Pressure: This represents the maximum pressure stated by the manufacturer, it's not a guarantee against functional issues or damages beyond this point.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.