Hose Barb Fitting with Brass Cap, 3/8-18 x 5/8 in Nominal, MNPT x Push-On Hose Barb End Style, Brass

  • Mfr # 2721006CBC

  • Zoro # G108848303


product price:  $7.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2721006CBC
Zoro #
G108848303
UPC #
-
Country of Origin
United States

Description

Product Description:

The DIXON - 2721006CBC is a Push-On Hose Fitting, a specific type of product designed for use in general-purpose connections. With built-in features for establishing tighter fitting, it is designed to minimize leakage and enhance fitting security, although performance may vary based on usage conditions. The fitting can also facilitate direction changes in the flow and enable extension or termination of hose lengths. Manufactured for use in various settings, individual performance may depend on the specific environment.

Key Features:

  • Push-On Hose Fitting: The fitting is designed to be pushed onto the hose with ease, though additional tools or clamps may be needed for secure connection.
  • Secure Connection: The product is designed to help establish a tighter connection between the hose and fitting or tool. Leakage reduction might vary based on usage conditions.
  • Versatile Use: The fitting is designed for use in various settings, though individual performance may depend on the specific environment.
  • Pressure Resistance: It features a pressure resistance design capable of withstanding variations in pressure. Actual durability and reliability may vary based on usage and environment.
  • Direction, Extension, and Termination: This fitting can be utilized to direct flow changes, extend hose length or terminate it, adding to its general application versatility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.