Hose Barb Fitting with Yellow Plastic Cap, 3/4-14 x 5/8 in Nominal, FNPTF x Push-On Hose Barb End St

  • Mfr # 2741012C

  • Zoro # G708745194


product price: $24.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2741012C
Zoro #
G708745194
UPC #
89109896011
Country of Origin
United States

Description

The DIXON - 2741012C falls under the category of "Push On Hose Fittings". These fittings are used to form a secure and tight connection between a hose and a machine or system to implement liquid or air flow smoothly. They are intended for installation where the hose is pushed onto the barb without the need of any clamps or ferrules. This particular item has a Barb to Male British Standard Pipe Parallel (BSPP) connection style and is commonly used in low pressure and non-critical applications.
Key Features:

  • Connection Type: Barb to Male BSPP - This means that one end of the fitting has barbs to hold onto the hose while the other end has a BSPP male thread to connect to relevant systems or machines.
  • Size: 1" - This describes the internal diameter of the fitting.
  • Material: Brass - Brass fittings are generally recognized for their relative strength, ductility, and resistance to corrosion.
  • Pressure Rating: Not Provided - Typically used in applications where low pressure is required. Specific pressure ratings are not given.
  • Thread Size: 1-11 - This characterizes the dimension and number of threads per inch on the threaded end of the fittings. The larger the number, finer the threads.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.