Zoro Homepage

Hose Ferrule, 4"L, Steel, 5"Hose ID

  • Mfr # CF400-12CSHD

  • Zoro # G0201165


product price: $34.29
/ea

Key Features

Fitting Material
Steel
For Hose I.D.
4 in
Fitting Style
Ferrule
Max. Pressure
400 psi
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF400-12CSHD
Zoro #
G0201165
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 in
Fitting End Inside Diameter
4 in
For Minimum Hose Outside Diameter
4.891 in
Hose End Inside Diameter
5 in
Dash Size
12
For Maximum Hose Outside Diameter
4.938 in

Details

Item
Kimp Crimp Large Sleeve
Fitting Material
Steel
For Hose I.D.
4 in
Fitting Style
Ferrule
Max. Pressure
400 psi
For Use On
Barbed Hose Fittings
Material
Steel

Description

Kimp Crimp Large Sleeve, Dash Size 12, Fitting End Inside Diameter 4 in, For Maximum Hose Outside Diameter 4.938 in, For Minimum Hose Outside Diameter 4.891 in, For Use On Barbed Hose Fittings, Hose End Inside Diameter 5 in, Material Steel, Overall Length 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.