Zoro Homepage

Intermodal Tank Adapter, 3" BSPP x 3" NPT

  • Mfr # 3030RDSSAP

  • Zoro # G7141401


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Basic Pipe Fitting Material
Metal
Color
Silver
Pipe Fitting Material
Stainless Steel
Fitting Side B Gender
Male
Fitting Side B Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3030RDSSAP
Zoro #
G7141401
UPC #
-
Country of Origin
United States

Details

Item
Intermodal Tank Adapter,3" BSPP x 3" NPT
Basic Pipe Fitting Material
Metal
Color
Silver
Pipe Fitting Material
Stainless Steel
Fitting Side B Gender
Male
Fitting Side B Type
NPT
Fitting Side A Type
BSPP

Description

Intermodal Tank Adapter,3 In. BSPP x 3 In. NPT, Fitting Material Stainless Steel, Inside Connection Type Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.