Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K-Series FNPT, 3/8", Plug 3/8", ST

  • Mfr # K3F3

  • Zoro # G6552239


product price: $10.69
/ea

Key Features

Material
Steel
Max. Diameter
0.97"
Nominal Size
3/8"
Type
Interchange Female Threaded Plugs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3F3
Zoro #
G6552239
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
0.97"
Nominal Size
3/8"

Details

Material
Steel
Type
Interchange Female Threaded Plugs
Item
K-Series FNPT,3/8",Plug 3/8",ST

Description

K-Series FNPT,3/8 In.,Plug 3/8 In.,ST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.