Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

King Nipple Beveled Stainless, 1-1/2"

  • Mfr # RSTB20

  • Zoro # G6556046


product price: $32.19
/ea

Key Features

Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSTB20
Zoro #
G6556046
UPC #
-
Country of Origin
United States

Details

Item
King Nipple Beveled Stainless,1-1/2"
Basic Pipe Fitting Material
Metal

Description

Product Name: DIXON - RSTB20

Product Category: Push On Hose Fittings

Item Type: DIXON - RSTB20

The DIXON - RSTB20 is a Push On Hose Fitting that is designed for securing hoses onto connections without the use of clamps or crimps. With its design meeting standard industrial specifications, it can accommodate a wide variety of hose types, enabling a connection in line with industry-standard specifications.

Key Features:

  • Available as a standalone fitting, with one fitting included per purchase.
  • Dimensions: As suggested in the product naming - 'RSTB20', indicating the fitting's versatility with a range of correlating hose sizes.
  • Satisfies industry standard specifications, suitable for use across various industrial applications as specified by the standards.
  • The fitting uses a Push-On connection type, eliminating the need for additional securing apparatus like clamps and crimps.
  • Constructed with material specified as durable under industry standards, the fitting's design allows for use within the parameters of industrial applications.
  • Part of a larger system, this item can be exchanged with related components as required.
  • For purchase quantity, refer to the product detail page to ensure order accuracy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.