Zoro Homepage

King Nipple NPT Threaded Brass, 2"

  • Mfr # BST25

  • Zoro # G6551277


product price: $57.15
/ea

Key Features

Tube Size
2-1/32"
Fitting Connection Type
MNPT x Barbed
Pipe Size
2 in
Specific Pipe Fitting Shape
Combination Nipple
Tube Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BST25
Zoro #
G6551277
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2-1/32"
Pipe Size
2 in
Overall Pipe Length
4-11/16"

Details

Item
King Combination Nipple
Fitting Connection Type
MNPT x Barbed
Specific Pipe Fitting Shape
Combination Nipple
Tube Fitting Material
Brass
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Color
Brown
Pipe Fitting Material
Brass
Fitting Side B Type
Barbed
Fitting Side A Type
NPT
Hose Fitting B Gender
Male

Description

Brass, NPT, Male, Barbed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.