Zoro Homepage

LeaderLine Y BallValve, 2.5"FNSTx1.5"MNST

  • Mfr # LLBV2515F

  • Zoro # G6563405


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Brass
Body Style
Wye
Pipe Size
2-1/2 in
Connection Type
(1) 2-1/2 in FNST x (2) 1-1/2 in MNST
Max. Pressure
400 PSI @ 70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLBV2515F
Zoro #
G6563405
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
2-1/2 in

Details

Ball Material
Brass
Body Style
Wye
Connection Type
(1) 2-1/2 in FNST x (2) 1-1/2 in MNST
Item
LeaderLine Y BallValve,2.5"FNSTx1.5"MNST
Max. Pressure
400 PSI @ 70 Degrees F
Body Material
Brass
Handle Type
Quarter Turn
Ball Valve Product Group
Manual

Description

LeaderLine Y BallValve,2.5 In.FNSTx1.5 In.MNST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.