Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legris DOT Push-In Male 1/8", NPT, OD 1/4"

  • Mfr # 31155611DOT

  • Zoro # G7160417


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Color
Composite or Brass
Standards
D.O.T. FMVSS 571.106, SAE J2494, SAE J2494-3
Pipe Fitting Material
Brass, Stainless Steel
Fitting Side A Type
NPT
Fitting Side B Type
Push In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31155611DOT
Zoro #
G7160417
UPC #
-
Country of Origin
United States

Details

Item
Legris DOT Push-In Male 1/8",NPT,OD 1/4"
Color
Composite or Brass
Standards
D.O.T. FMVSS 571.106, SAE J2494, SAE J2494-3
Pipe Fitting Material
Brass, Stainless Steel
Fitting Side A Type
NPT
Fitting Side B Type
Push In

Description

Brass, Stainless Steel, NPT, Push In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.