Zoro Homepage

Long Pipe, Nipple Grooved x NPT, 3"

  • Mfr # A713

  • Zoro # G6563840


product price: $62.45
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Basic Pipe Fitting Material
Metal
Pipe Size - Pipe Fitting
3"
Fitting Side A Type
NPT
Fitting Side B Type
Grooved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A713
Zoro #
G6563840
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3"

Details

Item
Long Pipe,Nipple Grooved x NPT,3"
Pipe Fitting Material
Carbon Steel
Basic Pipe Fitting Material
Metal
Fitting Side A Type
NPT
Fitting Side B Type
Grooved

Description

Carbon Steel, NPT, Grooved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.